KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Steel Hardware, 4 In W, 8 Ft L

DAYTON| Zoro #: G1352477| Mfr #: 1DNG6

$204.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352477 Mfr #: 1DNG6
Width: 4"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: SilverWear Resistant Cover: None
Web Sling Hardware Material: SteelYarn Coating: Latex
Length: 8 ft.Vertical Hitch Capacity: 6400 lb.
Web Grade: Heavy-DutyTemp. Range: -50 Degrees to 200 Degrees F
Item: Web SlingResists: UV Sunlight, Grease and Most Acids
Basket Hitch Capacity: 12,800 lb.Number of Plies: 1
Choker Hitch Capacity: 5000 lb.Material: Polyester
Standards: OSHA and ASME B30.9Sling Rating: Type U
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Universal Link, Vertical Hitch Capacity 6400 lb., Width 4 In., Length 8 ft., Number of Plies 1, Material Polyester, Web Grade Heavy-Duty, Sling Rating Type U, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Color Silver, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews