Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 3, 16ftL, 17200lb Bskt Htch

  • Zoro #: G0043386
  • Mfr #: 35XP13

$47.17

  • Sling Width: 4"
  • Wear Resistant Cover: None
  • Number of Sling Legs: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP13 Specifications

  • Zoro #: G0043386
  • Mfr #: 35XP13
Sling Width: 4" Wear Resistant Cover: None
Number of Sling Legs: 1 Sling Type: Flat Eye and Eye
Yarn Coating: Non-Hazardous Acrylic Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Width: 4" Color: Yellow
Eye Length: 12" Standards: ASME B30.9, OSHA, WSTDA
Sling Rating: Type 3 Material: Polyester
Sling Material: Polyester Sling Length: 16 ft.
Basket Hitch Capacity: 17,200 lb. Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Choker Hitch Capacity: 6900 lb. Item - Web Slings: Web Sling
Vertical Hitch Capacity: 8600 lb. Length: 16 ft.
Temp. Range: -40 Degrees to 194 Degrees F Number of Plies: 2
Web Grade: Light-Duty Item: Web Sling
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8600 lb., Sling Length 16 ft., Sling Width 4 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 6900 lb., Basket Hitch Capacity 17,200 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP13