Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 3, 18ftL, 17200lb Bskt Htch

  • Zoro #: G0043377
  • Mfr #: 35XP14

$93.91

  • Temp. Range: -40 Degrees to 194 Degrees F
  • Standards: ASME B30.9, OSHA, WSTDA
  • Sling Length: 18 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP14 Specifications

  • Zoro #: G0043377
  • Mfr #: 35XP14
Temp. Range: -40 Degrees to 194 Degrees F Standards: ASME B30.9, OSHA, WSTDA
Sling Length: 18 ft. Color: Yellow
Length: 18 ft. Item - Web Slings: Web Sling
Sling Width: 4" Choker Hitch Capacity: 6900 lb.
Basket Hitch Capacity: 17,200 lb. Item: Web Sling
Vertical Hitch Capacity: 8600 lb. Material: Polyester
Width: 4" Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Yarn Coating: Non-Hazardous Acrylic Eye Length: 12"
Sling Material: Polyester Sling Rating: Type 3
Wear Resistant Cover: None Sling Type: Flat Eye and Eye
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Number of Sling Legs: 1
Number of Plies: 2 Web Grade: Light-Duty
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8600 lb., Sling Length 18 ft., Sling Width 4 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 6900 lb., Basket Hitch Capacity 17,200 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP14