Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
WebSling, 11500 lb., 12ft. L x 4in. W
  • Zoro #: G0274471
  • Mfr #: 35XF69
$161.59
  • Sling Type: Flat Eye and Eye - Type 3
  • Includes: Web Sling Safety Bulletin Rev 3 11
  • Sling Rating: Type 3
See full product details
This item ships free.

Dayton #35XF69 Specifications

  • Zoro #: G0274471
  • Mfr #: 35XF69
Sling Type: Flat Eye and Eye - Type 3 Includes: Web Sling Safety Bulletin Rev 3 11
Sling Rating: Type 3 Basket Hitch Capacity: 23,000 lb.
Item: Web Sling Eye Length: 12"
Resists: Alcohols, Ethers, Strong Alkalies Length: 12 ft.
Number of Plies: 2 Color: Yellow
Width: 4" Choker Hitch Capacity: 9200 lb.
Web Grade: Heavy-Duty Vertical Hitch Capacity: 11,500 lb.
Yarn Coating: Non-Hazardous Acrylic Material: Nylon
Standards: ASME B30.9, OSHA, WSTDA Temp. Range: -40 Degrees to 194 Degrees F
Sling Material: Nylon Item - Web Slings: Web Sling
Sling Width: 4" Sling Length: 12 ft.
Number of Sling Legs: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 11,500 lb., Sling Length 12 ft., Sling Width 4 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 9200 lb., Basket Hitch Capacity 23,000 lb., Eye Length 12 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalis, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Dayton #35XF69