Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

WebSling, 3200 lb., 12ft. L x 2in. W

  • Zoro #: G0274970
  • Mfr #: 35XF09
$31.25
  • Material: Nylon
  • Web Grade: Heavy-Duty
  • Temp. Range: -40 Degrees to 194 Degrees F
See full product details
Orders over $75 ship free.

Dayton #35XF09 Specifications

  • Zoro #: G0274970
  • Mfr #: 35XF09
Material: Nylon Web Grade: Heavy-Duty
Temp. Range: -40 Degrees to 194 Degrees F Number of Plies: 1
Width: 2" Vertical Hitch Capacity: 3,200 lb
Length: 12 ft. Sling Rating: Type 3
Wear Resistant Cover: None Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
Eye Length: 10 in Yarn Coating: Non-Hazardous Acrylic
Basket Hitch Capacity: 6,400 lb Color: Yellow
Sling Type: Flat Eye and Eye - Type 3 Resists: Alcohols, Ethers, Strong Alkalies
Item: Web Sling Choker Hitch Capacity: 2,500 lb
Standards: ASME B30.9, OSHA, WSTDA Sling Length: 12 ft
Item - Web Slings: Web Sling Sling Material: Nylon
Sling Width: 2 in Number of Sling Legs: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3200 lb., Sling Length 12 ft., Sling Width 2 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalis, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XF09