Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
WebSling, 6400 lb., 10ft. L x 2in. W
  • Zoro #: G0274666
  • Mfr #: 35XF48
$41.62
  • Item: Web Sling
  • Material: Nylon
  • Color: Yellow
See full product details
Orders over $50 ship free.

Dayton #35XF48 Specifications

  • Zoro #: G0274666
  • Mfr #: 35XF48
Item: Web Sling Material: Nylon
Color: Yellow Includes: Web Sling Safety Bulletin Rev 3 11
Sling Type: Flat Eye and Eye - Type 3 Standards: ASME B30.9, OSHA, WSTDA
Eye Length: 10" Vertical Hitch Capacity: 6400 lb.
Number of Plies: 2 Resists: Alcohols, Ethers, Strong Alkalies
Yarn Coating: Non-Hazardous Acrylic Sling Rating: Type 3
Choker Hitch Capacity: 5000 lb. Temp. Range: -40 Degrees to 194 Degrees F
Width: 2" Basket Hitch Capacity: 12,800 lb.
Length: 10 ft. Web Grade: Heavy-Duty
Sling Material: Nylon Sling Width: 2"
Item - Web Slings: Web Sling Sling Length: 10 ft.
Number of Sling Legs: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 10 ft., Sling Width 2 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Eye Length 10 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Dayton #35XF48