Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
WebSling, 6400 lb., 12ft. L x 2in. W
  • Zoro #: G0274657
  • Mfr #: 35XF49
$41.97
  • Temp. Range: -40 Degrees to 194 Degrees F
  • Vertical Hitch Capacity: 6400 lb.
  • Basket Hitch Capacity: 12,800 lb.
See full product details
Orders over $50 ship free.

Dayton #35XF49 Specifications

  • Zoro #: G0274657
  • Mfr #: 35XF49
Temp. Range: -40 Degrees to 194 Degrees F Vertical Hitch Capacity: 6400 lb.
Basket Hitch Capacity: 12,800 lb. Length: 12 ft.
Wear Resistant Cover: None Yarn Coating: Non-Hazardous Acrylic
Standards: ASME B30.9, OSHA, WSTDA Sling Rating: Type 3
Resists: Alcohols, Ethers, Strong Alkalies Eye Length: 10"
Sling Type: Flat Eye and Eye - Type 3 Choker Hitch Capacity: 5000 lb.
Web Grade: Heavy-Duty Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Width: 2" Color: Yellow
Item: Web Sling Material: Nylon
Number of Plies: 2 Sling Length: 12 ft.
Item - Web Slings: Web Sling Sling Width: 2"
Sling Material: Nylon Number of Sling Legs: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 12 ft., Sling Width 2 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalis, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XF49