Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
WebSling, 6400 lb., 16ft. L x 2in. W
  • Zoro #: G0274639
  • Mfr #: 35XF51
$60.26
  • Sling Rating: Type 3
  • Standards: ASME B30.9, OSHA, WSTDA
  • Eye Length: 10"
See full product details
This item ships free.

Dayton #35XF51 Specifications

  • Zoro #: G0274639
  • Mfr #: 35XF51
Sling Rating: Type 3 Standards: ASME B30.9, OSHA, WSTDA
Eye Length: 10" Length: 16 ft.
Color: Yellow Material: Nylon
Resists: Alcohols, Ethers, Strong Alkalies Sling Type: Flat Eye and Eye - Type 3
Vertical Hitch Capacity: 6400 lb. Choker Hitch Capacity: 5000 lb.
Web Grade: Heavy-Duty Width: 2"
Number of Plies: 2 Item: Web Sling
Temp. Range: -40 Degrees to 194 Degrees F Basket Hitch Capacity: 12,800 lb.
Wear Resistant Cover: None Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Yarn Coating: Non-Hazardous Acrylic Sling Width: 2"
Item - Web Slings: Web Sling Sling Length: 16 ft.
Sling Material: Nylon Number of Sling Legs: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 16 ft., Sling Width 2 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalis, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XF51