Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
WebSling, 6400 lb., 8ft. L x 2in. W
  • Zoro #: G0274675
  • Mfr #: 35XF47
$42.39
  • Material: Nylon
  • Eye Length: 10"
  • Yarn Coating: Non-Hazardous Acrylic
See full product details
Orders over $50 ship free.

Dayton #35XF47 Specifications

  • Zoro #: G0274675
  • Mfr #: 35XF47
Material: Nylon Eye Length: 10"
Yarn Coating: Non-Hazardous Acrylic Number of Plies: 2
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Length: 8 ft.
Wear Resistant Cover: None Web Grade: Heavy-Duty
Color: Yellow Resists: Alcohols, Ethers, Strong Alkalies
Sling Rating: Type 3 Temp. Range: -40 Degrees to 194 Degrees F
Basket Hitch Capacity: 12,800 lb. Standards: ASME B30.9, OSHA, WSTDA
Choker Hitch Capacity: 5000 lb. Sling Type: Flat Eye and Eye - Type 3
Item: Web Sling Width: 2"
Vertical Hitch Capacity: 6400 lb. Sling Length: 8 ft.
Sling Material: Nylon Sling Width: 2"
Item - Web Slings: Web Sling Number of Sling Legs: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 8 ft., Sling Width 2 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalis, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XF47