Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
WebSling, 8800 lb., 12ft. L x 3in. W
  • Zoro #: G0274578
  • Mfr #: 35XF59
$86.69
  • Standards: ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity: 17,600 lb.
  • Yarn Coating: Non-Hazardous Acrylic
See full product details
This item ships free.

Dayton #35XF59 Specifications

  • Zoro #: G0274578
  • Mfr #: 35XF59
Standards: ASME B30.9, OSHA, WSTDA Basket Hitch Capacity: 17,600 lb.
Yarn Coating: Non-Hazardous Acrylic Web Grade: Heavy-Duty
Resists: Alcohols, Ethers, Strong Alkalies Width: 3"
Eye Length: 11" Sling Type: Flat Eye and Eye - Type 3
Number of Plies: 2 Temp. Range: -40 Degrees to 194 Degrees F
Length: 12 ft. Includes: Web Sling Safety Bulletin Rev 3 11
Sling Rating: Type 3 Choker Hitch Capacity: 7040 lb.
Item: Web Sling Material: Nylon
Vertical Hitch Capacity: 8800 lb. Color: Yellow
Item - Web Slings: Web Sling Sling Length: 12 ft.
Sling Material: Nylon Sling Width: 3"
Number of Sling Legs: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8800 lb., Sling Length 12 ft., Sling Width 3 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 7040 lb., Basket Hitch Capacity 17,600 lb., Eye Length 11 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalis, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Dayton #35XF59