Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
WebSling, 8800 lb., 18ft. L x 3in. W
  • Zoro #: G0274541
  • Mfr #: 35XF62
$108.03
  • Color: Yellow
  • Standards: ASME B30.9, OSHA, WSTDA
  • Sling Rating: Type 3
See full product details
This item ships free.

Dayton #35XF62 Specifications

  • Zoro #: G0274541
  • Mfr #: 35XF62
Color: Yellow Standards: ASME B30.9, OSHA, WSTDA
Sling Rating: Type 3 Number of Sling Legs: 1
Web Grade: Heavy-Duty Vertical Hitch Capacity: 8800 lb.
Sling Material: Nylon Length: 18 ft.
Sling Length: 18 ft. Sling Type: Flat Eye and Eye
Item: Web Sling Choker Hitch Capacity: 7040 lb.
Temp. Range: -40 Degrees to 194 Degrees F Eye Length: 11"
Material: Nylon Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Number of Plies: 2 Item - Web Slings: Web Sling
Yarn Coating: Non-Hazardous Acrylic Includes: Web Sling Safety Bulletin Rev 3 11
Sling Width: 3" Width: 3"
Basket Hitch Capacity: 17,600 lb. Number of Chains: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8800 lb., Sling Length 18 ft., Sling Width 3 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 7040 lb., Basket Hitch Capacity 17,600 lb., Eye Length 11 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Dayton #35XF62