Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
WebSling, 8800 lb., 20ft. L x 3in. W
  • Zoro #: G0274535
  • Mfr #: 35XF63
$107.21
  • Item: Web Sling
  • Standards: ASME B30.9, OSHA, WSTDA
  • Web Grade: Heavy-Duty
See full product details
This item ships free.

Dayton #35XF63 Specifications

  • Zoro #: G0274535
  • Mfr #: 35XF63
Item: Web Sling Standards: ASME B30.9, OSHA, WSTDA
Web Grade: Heavy-Duty Width: 3"
Vertical Hitch Capacity: 8800 lb. Yarn Coating: Non-Hazardous Acrylic
Length: 20 ft. Sling Rating: Type 3
Resists: Alcohols, Ethers, Strong Alkalies Color: Yellow
Eye Length: 12" Temp. Range: -40 Degrees to 194 Degrees F
Sling Type: Flat Eye and Eye - Type 3 Choker Hitch Capacity: 7040 lb.
Includes: Web Sling Safety Bulletin Rev 3 11 Number of Plies: 2
Material: Nylon Basket Hitch Capacity: 17,600 lb.
Sling Material: Nylon Sling Length: 20 ft.
Item - Web Slings: Web Sling Sling Width: 3"
Number of Sling Legs: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8800 lb., Sling Length 20 ft., Sling Width 3 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 7040 lb., Basket Hitch Capacity 17,600 lb., Eye Length 12 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalis, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Dayton #35XF63