Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
WebSling, 8800 lb., 8ft. L x 3in. W
  • Zoro #: G0274596
  • Mfr #: 35XF57
$85.07
  • Basket Hitch Capacity: 17,600 lb.
  • Web Grade: Heavy-Duty
  • Eye Length: 11"
See full product details
This item ships free.

Dayton #35XF57 Specifications

  • Zoro #: G0274596
  • Mfr #: 35XF57
Basket Hitch Capacity: 17,600 lb. Web Grade: Heavy-Duty
Eye Length: 11" Yarn Coating: Non-Hazardous Acrylic
Width: 3" Resists: Alcohols, Ethers, Strong Alkalies
Includes: Web Sling Safety Bulletin Rev 3 11 Material: Nylon
Vertical Hitch Capacity: 8800 lb. Sling Rating: Type 3
Color: Yellow Length: 8 ft.
Choker Hitch Capacity: 7040 lb. Number of Plies: 2
Sling Type: Flat Eye and Eye - Type 3 Standards: ASME B30.9, OSHA, WSTDA
Item: Web Sling Temp. Range: -40 Degrees to 194 Degrees F
Item - Web Slings: Web Sling Sling Material: Nylon
Sling Width: 3" Sling Length: 8 ft.
Number of Sling Legs: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8800 lb., Sling Length 8 ft., Sling Width 3 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 7040 lb., Basket Hitch Capacity 17,600 lb., Eye Length 11 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalis, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Dayton #35XF57