KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blade Welder, 240V

DAYTON| Zoro #: G1807321| Mfr #: 6A489

$1120.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240
Item: Blade Welder
Includes: Grinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807321 Mfr #: 6A489
Voltage: 240Item: Blade Welder
Includes: GrinderThickness (In.): 0.020 to 0.035
For Use With: Optional Multipurpose Tool Stand 6LM26Amps AC: 20
Width (In.): 1/2 to 3/4Features: Thermal Protection for Transformer, Vented Bottom to Aid in Cooling, Cutting shear with Guides to Produce Square Cut, Safety Acrylic Spark Deflector and Carrying Handles
kVA Rating: 4.2Hz: 60
Country of Origin (subject to change): Taiwan, Province of China

Description

Blade Welder, Power Rating 4.2 Kilo Volt Amp, Voltage Rating 240 Volts, Current Rating 20 Amps, Frequency 60 Hz, Width 1/2-3/4 Inches, Thickness 0.020-0.035 Inches, For Band Saws, Includes Grinder

Reviews