Welding Cylinder Truck, 1 Cyl, 500 lb.

DAYTON| Zoro #: G0295136| Mfr #: 4ZJ13

$233.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0295136 Mfr #: 4ZJ13
Material: SteelLoad Capacity: 500 lb.
Cylinder Capacity: 1Item: Welding Cylinder Truck
Max. Tank Dia. Oxygen: All Gas CylindersBase Plate Dimensions: 7 x 14"
Wheel Type: PneumaticWheel Diameter: 10"
Wheel Width: 3-1/2"Finish: Powder Coated
Wheel Material: Steel HubWheel Bearings: Ball
Overall Width: 21"Overall Height: 48"
Hand Truck Handle Type: Continuous Frame Flow-BackOverall Depth: 17"
Country of Origin (subject to change): United States

Product Description

Welding Cylinder Truck, Overall Height 48 In., Overall Width 21 In., Overall Depth 17 In., Load Capacity 500 lb., Cylinder Capacity 1, Max. Tank Dia. Oxygen All Gas Cylinders, Material Steel, Powder Coated Finish, Base Plate Dimensions 7 x 14 In., Wheel Bearings Ball, Wheel Type Pneumatic, Wheel Diameter 10 In., Wheel Width 3-1/2 In., Hand Truck Handle Type Continuous Frame Flow-Back, Wheel Material Steel Hub

Product Reviews

Save 15%. Sign up for Z-mail.