Welding Cylinder Truck, 2 Cyl, 500 lb.

DAYTON| Zoro #: G0458717| Mfr #: 4ZJ06

$439.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458717 Mfr #: 4ZJ06
Material: SteelLoad Capacity: 500 lb.
Cylinder Capacity: 2Item: Welding Cylinder Truck
Max. Tank Dia. Acetylene: 13-1/2"Max. Tank Dia. Oxygen: 9-1/4"
Base Plate Dimensions: 13 x 24"Wheel Type: Pneumatic
Wheel Diameter: 16"Wheel Width: 4"
Finish: Powder CoatedOverall Width: 35"
Tool Tray Width: 5"Overall Height: 44"
Hand Truck Handle Type: Continuous Frame Flow-BackOverall Depth: 21"
Wheel Material: Steel HubWheel Bearings: Ball
Country of Origin (subject to change): United States

Product Description

Welding Cylinder Truck, Overall Height 44 In., Overall Width 35 In., Overall Depth 21 In., Load Capacity 500 lb., Cylinder Capacity 2, Max. Tank Dia. Acetylene 13-1/2 In., Max. Tank Dia. Oxygen 9-1/4 In., Material Steel, Powder Coated Finish, Tool Tray Width 5 In., Base Plate Dimensions 13 x 24 In., Wheel Bearings Ball, Wheel Type Pneumatic, Wheel Diameter 16 In., Wheel Width 4 In., Hand Truck Handle Type Continuous Frame Flow-Back, Wheel Material Steel Hub

Product Reviews

Save 15%. Sign up for Z-mail.