Wet/Dry Vacuum, Air Flow 135 cfm, 6 HP

DAYTON| Zoro #: G1117663| Mfr #: 4TB87

$338.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117663 Mfr #: 4TB87
Series: SpecialtyVoltage: 120
Filter Type: StandardCasters: Yes
Hz: 60Standards: cUL, US
Warranty: 1 yr.Sound Level dBA: Not Specified
Vacuum Product Grouping: Wet/Dry Vacuum CleanersNumber of Motor Stages: 1
Average Brush Life: 500 hr.Power Cord Length: 18 ft.
Includes: Front Caster Feet, 8" Rear Wheel Tool Basket/Dolly, Metal Transport Handle, 8 ft. x 2-1/2" Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator NozzlePeak HP: 6 HP
Static Pressure: 52"Wet Capacity: 12.5 gal.
Dry Capacity: 16.75 gal.Length: 24-3/4"
Width: 20-1/2"Height: 33"
Hose Length: 8 ft.Item: Wet/Dry Pump Vacuum
Net Weight: 34 lb.Amps: 12
Drain: YesWatts: 375
Tank Material: PolyethyleneVacuum Filter: Cartridge, Foam
Vacuum Capacity: 18 gal.Hose Dia.: 2-1/2"
Air Flow: 135 cfmCountry of Origin (subject to change): United States

Product Description

Wet/Dry Pump Vacuum, Peak HP 6 HP, Vacuum Capacity 18 gal., Specialty Series, Air Flow 135 cfm, Amps 12, Sound Level dBA Not Specified, Filter Type Standard, Cartridge, Foam Vacuum Filter, Static Pressure 52 In., Voltage 120, Watts 375, Tank Material Polyethylene, Average Brush Life 500 hr., Hose Dia. 2-1/2 In., Hose Length 8 ft., Number of Motor Stages 1, Power Cord Length 18 ft., Wet Capacity 12.5 gal., Dry Capacity 16.75 gal., Drain Yes, Casters Yes, Hz 60, Height 33 In., Width 20-1/2 In.

Product Reviews