Wet/Dry Vacuum, 2 HP, 10 gal., 120V

DAYTON| Zoro #: G0780245| Mfr #: 4YE68

$456.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780245 Mfr #: 4YE68
Standards: cUL, UsItem: Wet/Dry Vacuum
Vacuum Product Grouping: Wet/Dry Vacuum CleanersTank Material: Polypropylene
Voltage: 120Hz: 60
Sound Level dBA: Not RatedWarranty: 1 yr.
Casters: YesDrain: No
Includes: High Efficiency Collection Bag, (4) Casters, (2) Caster Feet, Rear Caster Accessory Basket, Deluxe Accessory Tool Kit Includes: 10 ft. x 1-1/2" Hose, (2) Metal Extension Wands, 14" Professional Master Nozzle with Squeegee, Floor Brush, Carpet Tool Inserts, Crevice Tool, Dusting Brush, Utility NozzlePeak HP: 2
Average Brush Life: 750 hr.Static Pressure: 75"
Wet Capacity: 7.25 gal.Dry Capacity: 9.25 gal.
Length: 17"Width: 15-1/2"
Height: 28"Power Cord Length: 35 ft.
Hose Dia.: 1-1/2"Filter Type: HEPA
Air Flow: 75 cfmHose Length: 10 ft.
Net Weight: 27 lb.Amps: 7.4
Vacuum Filter: Cartridge, FoamWatts: 255
Vacuum Capacity: 10 gal.Number of Motor Stages: 2
Series: CommercialCountry of Origin (subject to change): United States

Product Description

Wet/Dry Vacuum, Peak HP 2 HP, Vacuum Capacity 10 gal., Commercial Series, Air Flow 75 cfm, Amps 7.4, Sound Level dBA Not Specified, Filter Type HEPA, Cartridge, Foam Vacuum Filter, Static Pressure 75 In., Voltage 120, Watts 255, Tank Material Polypropylene, Average Brush Life 750 hr., Hose Dia. 1-1/2 In., Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 35 ft., Wet Capacity 7.25 gal., Dry Capacity 9.25 gal., Drain No, Casters Yes, Hz 60, Height 28 In., Width 15-1/2 In.