Wet/Dry Vacuum, 2 HP, 16 gal., 120V

DAYTON| Zoro #: G0366003| Mfr #: 4TB82

$351.92 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366003 Mfr #: 4TB82
Hz: 60Air Flow: 82 cfm
Casters: YesSeries: Industrial
Voltage: 120Drain: Yes
Item: Wet/Dry VacuumAverage Brush Life: 750 hr.
Filter Type: StandardStatic Pressure: 73"
Number of Motor Stages: 2Warranty: 1 yr.
Peak HP: 2Vacuum Product Grouping: Wet/Dry Vacuum Cleaners
Hose Length: 10 ft.Sound Level dBA: Not Rated
Standards: cUL, UsPower Cord Length: 20 ft.
Vacuum Filter: Cartridge, FoamAmps: 8.5
Hose Dia.: 1-1/2"Includes: 10 ft. x 1-1/2" Hose, (2) Metal Extension Wands, 14" Metal Master Nozzle with Brush, Squeegee Inserts, Cartridge Filter, Foam Sleeve, Deluxe Tool Basket, Easy Roll Casters, Vacuum Pick Up Tools, Blower Port, Tank Drain
Static Pressure: 73"Wet Capacity: 10.5 gal.
Dry Capacity: 14.75 gal.Length: 26"
Width: 19-1/2"Height: 24-1/2"
Power Cord Length: 20 ft.Vacuum Capacity: 16 gal.
Net Weight: 32 lb.Tank Material: Plastic
Country of Origin (subject to change): United States

Product Description

Designed with powerful suction control and lasting durability, this wet/dry vacuum from Dayton makes it easy to tackle the toughest cleaning jobs. In addition to having a horsepower of 2 HP, this wet/dry vacuum includes 8.5 amps and an airflow of 82 cfm. The average brush life is 750 hours. With a 10 ft. long hose, you can easily clean all those hard-to-reach areas. It has a voltage of 120. The dimensions are 24-1/2" tall by 19-1/2" wide by 26" long. It is constructed from plastic. This product is a part of the Industrial series. Standards include: cUL, US.

Product Reviews