Wet/Dry Vacuum, 2 HP, 22 gal., 120V

DAYTON| Zoro #: G2386867| Mfr #: 4TB85

$396.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2386867 Mfr #: 4TB85
Item: Wet/Dry VacuumAmps: 8.5
Air Flow: 82 cfmStandards: cUL, Us
Peak HP: 2Power Cord Length: 20 ft.
Hose Length: 10 ft.Static Pressure: 73"
Casters: YesAverage Brush Life: 750 hr.
Hose Dia.: 1-1/2"Vacuum Filter: Cartridge, Foam
Warranty: 1 yr.Number of Motor Stages: 2
Filter Type: StandardVacuum Product Grouping: Wet/Dry Vacuum Cleaners
Series: IndustrialSound Level dBA: Not Rated
Hz: 60Voltage: 120
Drain: YesIncludes: 10 ft. x 1-1/2" Hose, (2) Metal Extension Wands, 14" Metal Master Nozzle with Brush, Squeegee Inserts, Cartridge Filter, Foam Sleeve, 4-Wheel Caster Dolly with Storage, Metal Transport Handle, Blower Port, Tank Drain
Static Pressure: 73"Wet Capacity: 16.5 gal.
Dry Capacity: 20.75 gal.Length: 24-3/4"
Width: 20-3/4"Height: 36"
Power Cord Length: 20 ft.Vacuum Capacity: 22 gal.
Net Weight: 38 lb.Tank Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

When you've got a tough mess on your hands, this wet/dry vacuum from Dayton provides just the power and versatility you need to get the job done. In addition to having a horsepower of 2 HP, this wet/dry vacuum includes 8.5 amps and an airflow of 82 cfm. It is constructed from polypropylene. The average brush life is 750 hours. It has a voltage of 120. The dimensions are 36" tall by 20-3/4" wide by 24-3/4" long. With a 10 ft. long hose, you can easily clean all those hard-to-reach areas. This product is a part of the Industrial series. Standards include: cUL, US.