Wet/Dry Vacuum, Air Flow 75 cfm, 2 HP

DAYTON| Zoro #: G0818833| Mfr #: 4YE66

$360.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818833 Mfr #: 4YE66
Voltage: 120Casters: Yes
Drain: NoHz: 60
Tank Material: PolypropyleneStandards: cUL, US
Warranty: 1 yr.Sound Level dBA: Not Specified
Vacuum Product Grouping: Wet/Dry Vacuum CleanersItem: Wet/Dry Vacuum
Includes: High Efficiency Collection Bag, (4) Casters, Deluxe Accessory Tool Kit Includes: 10 ft. x 1-1/4" Hose, (2) Metal Extension Wands, Dual Surface Selection Floor Nozzle, Crevice Tool, Dusting Brush, Utility NozzlePeak HP: 2 HP
Average Brush Life: 750 hr.Static Pressure: 75"
Wet Capacity: 3.25 gal.Dry Capacity: 5.25 gal.
Length: 14-1/2"Width: 16-1/2"
Height: 21"Power Cord Length: 35 ft.
Hose Dia.: 1-1/4"Filter Type: HEPA
Air Flow: 75 cfmHose Length: 10 ft.
Net Weight: 19.5 lb.Amps: 7.4
Vacuum Filter: Cartridge, FoamWatts: 255
Vacuum Capacity: 6 gal.Number of Motor Stages: 2
Country of Origin (subject to change): United States

Product Description

Wet/Dry Vacuum, Peak HP 2 HP, Vacuum Capacity 6 gal., Commercial Series, Air Flow 75 cfm, Amps 7.4, Sound Level dBA Not Specified, Filter Type HEPA, Cartridge, Foam Vacuum Filter, Static Pressure 75 In., Voltage 120, Watts 255, Tank Material Polypropylene, Average Brush Life 750 hr., Hose Dia. 1-1/4 In., Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 35 ft., Wet Capacity 3.25 gal., Dry Capacity 5.25 gal., Drain No, Casters Yes, Hz 60, Height 21 In., Width 16-1/2 In.

Product Reviews