Wet/Dry Vacuum, Air Flow 105 cfm, 3 HP

DAYTON| Zoro #: G1441176| Mfr #: 6AKZ2

$673.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1441176 Mfr #: 6AKZ2
Series: CommercialVoltage: 120
Filter Type: HEPACasters: Yes
Drain: YesHz: 60
Standards: cUL, USWarranty: 1 yr.
Sound Level dBA: Not SpecifiedHose Dia.: 1-1/2"
Vacuum Product Grouping: Wet/Dry Vacuum CleanersNumber of Motor Stages: 2
Vacuum Filter: Bag, Cartridge, FoamPower Cord Length: 35 ft.
Item: Wet/Dry VacuumHose Length: 10 ft.
Includes: 10 ft.x 1-1/2" Lock-On(R) Hose, (2) Metal Locking Extension Wands, 14" Poly Master Nozzle with 14" squeegee, 14" Floor Brush, 14" Carpet Tool Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Tank Drain, Tool Basket, (4) Wheel Non-Marking Commercial Dolly with 10" Rear Wheels, HEPA Cartridge Filter, Collection Filter Filter Bag, Foam SleevePeak HP: 3 HP
Average Brush Life: 750 hr.Static Pressure: 75"
Wet Capacity: 9.75 gal.Dry Capacity: 10.25 gal.
Length: 24-1/2"Width: 19"
Height: 36-1/2"Air Flow: 105 cfm
Net Weight: 46 lb.Amps: 11.5
Vacuum Capacity: 12 gal.Watts: 360
Tank Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Wet/Dry Vacuum, Peak HP 3 HP, Vacuum Capacity 12 gal., Commercial Series, Air Flow 105 cfm, Amps 11.5, Sound Level dBA Not Specified, Filter Type HEPA, Bag, Cartridge, Foam Vacuum Filter, Static Pressure 75 In., Voltage 120, Watts 360, Tank Material Polypropylene, Average Brush Life 750 hr., Hose Dia. 1-1/2 In., Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 35 ft., Wet Capacity 9.75 gal., Dry Capacity 10.25 gal., Drain Yes, Casters Yes, Hz 60, Height 36-1/2 In., Width 19 In.

Product Reviews