Wet/Dry Vacuum, 3.5 HP, 6 gal., 120V

DAYTON| Zoro #: G2475462| Mfr #: 3VE18

$108.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2475462 Mfr #: 3VE18
Series: ContractorVoltage: 120
Filter Type: StandardCasters: Yes
Hz: 60Tank Material: Plastic
Standards: cUL, USWarranty: 1 yr.
Sound Level dBA: Not SpecifiedVacuum Product Grouping: Wet/Dry Vacuum Cleaners
Number of Motor Stages: 1Item: Wet/Dry Vacuum
Hose Length: 8 ft.Includes: Hose, Two Piece Extension Wands, 10" Wet/Dry Floor Nozzle, Crevice Tool, Utility Nozzle, Integral Caster System
Peak HP: 3-1/2 HPAverage Brush Life: 400 hr.
Static Pressure: 52"Wet Capacity: 2.25 gal.
Dry Capacity: 4.25 gal.Length: 13-1/4"
Width: 16-1/2"Height: 17-1/2"
Power Cord Length: 12 ft.Vacuum Capacity: 6 gal.
Hose Dia.: 1-1/4"Air Flow: 110 cfm
Net Weight: 14.5 lb.Amps: 8.1
Drain: NoWatts: 245
Vacuum Filter: Cartridge, FoamCountry of Origin (subject to change): United States

Product Description

When you have a mess to clean, you can rely on the versatility of this wet/dry vacuum by Dayton. In addition to having a horsepower of 3-1/2 HP, this wet/dry vacuum includes 8.1 amps and an airflow of 110 cfm. It is constructed from plastic. It operates at 245 watts. The dimensions are 17-1/2" tall by 16-1/2" wide by 13-1/4" long. With a 8 ft. long hose, you can easily clean all those hard-to-reach areas. It has a voltage of 120. The average brush life is 400 hours. This product is a part of the Contractor series. Standards include: cUL, US.

Product Reviews