Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Industrial Wet/Dry Vacuum, Hose Dia. 1-1/2", Standard Filter, 80 cfm

  • Zoro #: G2677035
  • Mfr #: 4YE62

Industrial Wet/Dry Vacuum, Hose Dia. 1-1/2", Standard Filter, 80 cfm

  • Zoro #: G2677035
  • Mfr #: 4YE62

$866.69 /ea

Details
  • Sound Level dBA: Not Rated
  • Peak HP: 4 HP
  • Average Brush Life: 800 hr.
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #4YE62 Specifications

  • Zoro #: G2677035
  • Mfr #: 4YE62
Sound Level dBA: Not Rated Peak HP: 4 HP
Average Brush Life: 800 hr. Warranty: 1 yr.
Tank Material: Stainless Steel Dry Capacity: 17.25 gal.
Net Weight: 56 lb. Height: 38-1/2"
Width: 21" Hose Dia.: 1-1/2"
Vacuum Filter: Cartridge, Cloth, Foam Casters: Yes
Standards: cUL, Us Drain: Yes
Length: 24" Hz: 60
Voltage: 120v Amps: 11.5
Vacuum Product Grouping: Wet/Dry Vacuum Cleaners Hose Length: 7 ft.
Watts: 383 Vacuum Capacity: 20 gal.
Filter Type: Standard Includes: Heavy Duty Industrial 4-Wheel Dolly with 10" Wheels, Vacuum Pick Up Tools Include, 7 ft. x 1-1/2" Hose, Utility Nozzle, Squeegee Insert, Large Tank Drain
Series: Industrial Power Cord Length: 18 ft.
Air Flow: 80 cfm Number of Motor Stages: 2
Item: Wet/Dry Vacuum Wet Capacity: 18.25 gal.
Static Pressure: 90" Country of Origin (subject to change): United States

Description

Here are some important details for Dayton Wet/Dry Vacuum. Series: Industrial, Length: 24", Vacuum Product Grouping: Wet/Dry Vacuum Cleaners.

Reviews of Dayton #4YE62