Wet/Dry Vacuum, Air Flow 125 cfm, 4 HP

DAYTON| Zoro #: G2388251| Mfr #: 3UP78

$300.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388251 Mfr #: 3UP78
Series: SpecialtyVoltage: 120
Filter Type: StandardCasters: Yes
Hz: 60Standards: cUL, Us
Warranty: 1 yr.Sound Level dBA: Not Rated
Vacuum Product Grouping: Wet/Dry Vacuum CleanersNumber of Motor Stages: 1
Average Brush Life: 500 hr.Power Cord Length: 18 ft.
Includes: 7 ft. x 1-1/2" Crush-proof Hose, 6" Utility Nozzle, Brush Insert, Universal Tool Adapter, Out Board Caster Feet with On-Board Tool Caddy, Cartridge Type Filter, Collection Filter BagPeak HP: 4
Static Pressure: 55"Wet Capacity: 6.25 gal.
Dry Capacity: 7.5 gal.Length: 17"
Width: 15-1/2"Height: 25"
Net Weight: 18.5 lb.Amps: 9.5
Drain: NoTank Material: Polypropylene
Vacuum Filter: Bag, CartridgeVacuum Capacity: 8 gal.
Hose Dia.: 1-1/2"Air Flow: 125 cfm
Hose Length: 7 ft.Item: Wet/Dry Vacuum
Country of Origin (subject to change): United States

Product Description

When faced with a tough cleaning job, this wet/dry vacuum from Dayton rises to the challenge with suction power and lasting durability. In addition to having a horsepower of 4 HP, this wet/dry vacuum includes 9.5 amps and an airflow of 125 cfm. This product is a part of the Specialty series. With a 7 ft. long hose, you can easily clean all those hard-to-reach areas. The average brush life is 500 hours. It has a voltage of 120. The dimensions are 25" tall by 15-1/2" wide by 17" long. It is constructed from polypropylene. Standards include: cUL, US.

Product Reviews