15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Wet/Dry Vacuum, 4.5 HP, 6 gal., 120V

DAYTON| Zoro #: G1489722| Mfr #: 4YE65

$196.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489722 Mfr #: 4YE65
Voltage: 120Casters: Yes
Drain: NoHz: 60
Tank Material: PolypropyleneStandards: cUL, US
Warranty: 1 yr.Sound Level dBA: Not Specified
Vacuum Product Grouping: Wet/Dry Vacuum CleanersItem: Wet/Dry Vacuum
Includes: High Efficiency Collection Bag, (4) Casters, Deluxe Accessory Tool Kit Includes: 8 ft. x 1 1/4" Hose, (2) Extension Wands, Dual Surface Selection Floor Nozzle, Crevice Tool, Dusting Brush, Utility Nozzle, 10" Wet/Dry Floor NozzlePeak HP: 4-1/2 HP
Average Brush Life: 400 hr.Static Pressure: 60"
Wet Capacity: 3.25 gal.Dry Capacity: 5.25 gal.
Length: 14-1/2"Width: 16-1/2"
Height: 20"Power Cord Length: 18 ft.
Number of Motor Stages: 1Series: Commercial
Hose Dia.: 1-1/4"Filter Type: Standard
Air Flow: 125 cfmHose Length: 8 ft.
Net Weight: 16 lb.Amps: 8
Vacuum Filter: Bag, Cartridge, FoamWatts: 350
Vacuum Capacity: 6 gal.Country of Origin (subject to change): United States

Product Description

Wet/Dry Vacuum, Peak HP 4-1/2 HP, Vacuum Capacity 6 gal., Commercial Series, Air Flow 125 cfm, Amps 8, Sound Level dBA Not Specified, Filter Type Standard, Bag, Cartridge, Foam Vacuum Filter, Static Pressure 60 In., Voltage 120, Watts 350, Tank Material Polypropylene, Average Brush Life 400 hr., Hose Dia. 1-1/4 In., Hose Length 8 ft., Number of Motor Stages 1, Power Cord Length 18 ft., Wet Capacity 3.25 gal., Dry Capacity 5.25 gal., Drain No, Casters Yes, Hz 60, Height 20 In., Width 16-1/2 In.

Product Reviews