Wet/Dry Vacuum, 4.5 HP, 8 gal., 120V

DAYTON| Zoro #: G1651745| Mfr #: 3VE19

$126.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651745 Mfr #: 3VE19
Tank Material: PlasticWarranty: 1 yr.
Series: ContractorVoltage: 120
Standards: cUL, UsVacuum Product Grouping: Wet/Dry Vacuum Cleaners
Number of Motor Stages: 1Filter Type: Standard
Item: Wet/Dry VacuumHz: 60
Sound Level dBA: Not RatedCasters: Yes
Hose Length: 8 ft.Includes: Hose, Two Piece Extension Wands, 10" Wet/Dry Floor Nozzle, Crevice Tool, Utility Nozzle, Integral Caster System
Average Brush Life: 400 hr.Static Pressure: 55"
Wet Capacity: 2.5 gal.Dry Capacity: 6.25 gal.
Length: 17-1/4"Width: 19-3/4"
Height: 18"Power Cord Length: 12 ft.
Net Weight: 16.5 lb.Amps: 9.9
Drain: NoWatts: 335
Vacuum Filter: Cartridge, FoamVacuum Capacity: 8 gal.
Air Flow: 125 cfmHose Dia.: 1-1/4"
Country of Origin (subject to change): United States

Product Description

With the powerful wet/dry vacuum from Dayton, you can make those tough cleaning jobs a breeze! In addition to having a horsepower of 4-1/2 HP, this wet/dry vacuum includes 10.8 amps and an airflow of 125 cfm. The average brush life is 400 hours. This product is a part of the Contractor series. It is constructed from plastic. With a 8 ft. long hose, you can easily clean all those hard-to-reach areas. It has a voltage of 120. It operates at 335 watts. The dimensions are 18" tall by 19-3/4" wide by 17-1/4" long. Standards include: cUL, US.

Product Reviews