Wet/Dry Vacuum, Air Flow 140 cfm, 6 HP

DAYTON| Zoro #: G1647922| Mfr #: 1VHF8

$192.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647922 Mfr #: 1VHF8
Voltage: 120Includes: Accessory, Cord Storage, Top Carrying Handle, Rear Blower Port, 7 ft. x 1-1/2", 1-1/2" Crevice Tool, Utility Nozzle, Collection Bag
Item: Wet/Dry VacuumPeak HP: 0.75
Standards: cUL, UsNet Weight: 14.5 lb.
Hz: 60Amps: 11.5
Filter Type: StandardVacuum Filter: Bag, Cartridge
Drain: NoCasters: No
Vacuum Product Grouping: Wet/Dry Vacuum CleanersAir Flow: 140 cfm
Vacuum Capacity: 5 gal.Watts: 345
Width: 12-1/4"Number of Motor Stages: 1
Length: 17"Hose Dia.: 1-1/2"
Tank Material: PolyethyleneAverage Brush Life: 400 hr.
Static Pressure: 50"Height: 16"
Power Cord Length: 20 ft.Sound Level dBA: Not Rated
Hose Length: 7 ft.Series: Portable
Warranty: 1 yr.Country of Origin (subject to change): United States

Product Description

Take on the toughest messes with ease using the powerful wet/dry vacuum from Dayton. In addition to having a horsepower of 6 HP, this wet/dry vacuum includes 11.5 amps and an airflow of 140 cfm. It has a voltage of 120. The dimensions are 16" tall by 12-1/4" wide by 17" long. With a 7 ft. long hose, you can easily clean all those hard-to-reach areas. This product is a part of the Portable series. It is constructed from polyethylene. It operates at 345 watts. The average brush life is 400 hours. Standards include: cUL, US.

Product Reviews

Save 15%. Sign up for Z-mail.