JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wet/Dry Vacuum, Air Flow 140 cfm, 6-1/2 HP

DAYTON| Zoro #: G1810523| Mfr #: 6AKY2

$231.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810523 Mfr #: 6AKY2
Voltage: 120Includes: 12 ft. x 1-1/2" Lock-On(R) Hose, (2) Plastic Extension Wands, 14" Wet/Dry Floor Nozzle, Crevice Tool, Claw Utility Nozzle, Quick Release 4-Wheel Dolly, On-Board Tool Holder, Antimicrobial Cartridge Filter, High Efficiency Collection Filter Bag
Item: Wet/Dry VacuumStandards: cUL, Us
Height: 22"Power Cord Length: 20 ft.
Sound Level dBA: Not RatedHose Length: 12 ft.
Series: PortableWarranty: 1 yr.
Wet Capacity: 7.25 gal.Net Weight: 22 lb.
Hz: 60Dry Capacity: 9.25 gal.
Amps: 12Filter Type: Standard
Vacuum Filter: Bag, CartridgeDrain: No
Casters: YesVacuum Product Grouping: Wet/Dry Vacuum Cleaners
Air Flow: 140 cfmVacuum Capacity: 10 gal.
Watts: 360Width: 14-1/2"
Number of Motor Stages: 1Length: 20-1/4"
Hose Dia.: 1-1/2"Tank Material: Polyethylene
Average Brush Life: 500 hr.Static Pressure: 50"
Country of Origin (subject to change): United States

Product Description

Wet/Dry Vacuum, Peak HP 6-1/2 HP, Vacuum Capacity 10 gal., Portable Series, Air Flow 140 cfm, Amps 12, Sound Level dBA Not Specified, Filter Type Standard, Bag, Cartridge Vacuum Filter, Static Pressure 50 In., Voltage 120, Watts 360, Tank Material Polyethylene, Average Brush Life 500 hr., Hose Dia. 1-1/2 In., Hose Length 12 Ft., Number of Motor Stages 1, Power Cord Length 20 ft., Wet Capacity 7.25 gal., Dry Capacity 9.25 gal., Drain No, Casters Yes, Hz 60, Height 22 In., Width 14-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.