LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wet/Dry Vacuum, 6.5 HP, 18 gal., 120V

DAYTON| Zoro #: G0366886| Mfr #: 3VE22

$228.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366886 Mfr #: 3VE22
Warranty: 1 yr.Vacuum Product Grouping: Wet/Dry Vacuum Cleaners
Length: 20"Casters: Yes
Includes: 8 ft. x 2-1/2" Lock-on Hose with Holder, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, On-board tool storage holder, Deluxe Caster System, Large Tank DrainFilter Type: Standard
Static Pressure: 50"Width: 20-1/4"
Hz: 60Voltage: 120
Hose Dia.: 2-1/2"Height: 27-1/4"
Vacuum Filter: Bag, Cartridge, FoamItem: Wet/Dry Vacuum
Wet Capacity: 10.25 gal.Air Flow: 105 cfm
Series: SpecialtyTank Material: Polyethylene
Sound Level dBA: Not RatedDrain: Yes
Vacuum Capacity: 18 gal.Hose Length: 8 ft.
Standards: cUL, UsAmps: 12
Number of Motor Stages: 1Watts: 385
Net Weight: 29 lb.Dry Capacity: 16 gal.
Power Cord Length: 18 ft.Average Brush Life: 500 hr.
Country of Origin (subject to change): United States

Product Description

When a tough mess arises, you can rely on the versatility of this wet/dry vacuum by Dayton. In addition to having a horsepower of 6-1/2 HP, this wet/dry vacuum includes 12 amps and an airflow of 105 cfm. The average brush life is 500 hours. It is constructed from polyethylene. With a 8 ft. long hose, you can easily clean all those hard-to-reach areas. It operates at 385 watts. The dimensions are 27-1/4" tall by 20-1/4" wide by 20" long. It has a voltage of 120. This product is a part of the Specialty series. Standards include: cUL, US.

Product Reviews