LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wet/Dry Vacuum, Air Flow 120 cfm, 6 HP

DAYTON| Zoro #: G1653005| Mfr #: 1VHF9

$335.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653005 Mfr #: 1VHF9
Vacuum Filter: Bag, CartridgeItem: Wet/Dry Vacuum
Air Flow: 120 cfmPower Cord Length: 18 ft.
Voltage: 120Vacuum Capacity: 20 gal.
Watts: 350Peak HP: 0.75
Filter Type: StandardWet Capacity: 5.75 gal.
Static Pressure: 52"Number of Motor Stages: 1
Hz: 60Standards: cUL, Us
Average Brush Life: 500 hr.Drain: Yes
Height: 35"Warranty: 1 yr.
Dry Capacity: 13.25 gal.Hose Dia.: 1-1/4" and 2-1/2"
Length: 24-3/4"Series: Contractor
Net Weight: 31.5 lb.Hose Length: 4 ft. and 8 ft.
Sound Level dBA: Not RatedTank Material: Polypropylene
Casters: YesAmps: 11.8
Includes: Collection Filter Bag, 2-1/2 gal, Removable Vac, (2) Sets of Cleaning Tools, 2-1/2" dia. Tools, 8 ft. Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, 1-1/4" dia. Tools, 4 ft. Hose, Crevice Tool, Utility Nozzle, Rear Blower Port, Tool Holder, Tank DrainVacuum Product Grouping: Wet/Dry Vacuum Cleaners
Width: 20-3/4"Static Pressure: 52"
Wet Capacity: 5.75 gal.Dry Capacity: 13.25 gal.
Length: 24-3/4"Height: 35"
Country of Origin (subject to change): United States

Product Description

When you've got a tough mess on your hands, this wet/dry vacuum from Dayton provides just the power and versatility you need to get the job done. In addition to having a horsepower of 6 HP, this wet/dry vacuum includes 11.8 amps and an airflow of 120 cfm. It operates at 350 watts. The dimensions are 35" tall by 20-3/4" wide by 24-3/4" long. With a 4 ft. and 8 ft. long hose, you can easily clean all those hard-to-reach areas. This product is a part of the Contractor series. It is constructed from polypropylene. The average brush life is 500 hours. It has a voltage of 120. Standards include: cUL, US.

Product Reviews