20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Wet/Dry Vacuum, 6.5 HP, 22 gal., 120V

DAYTON| Zoro #: G2428151| Mfr #: 1UG91

$325.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428151 Mfr #: 1UG91
Filter Type: StandardStandards: cUL, Us
Series: ContractorItem: Wet/Dry Vacuum
Vacuum Product Grouping: Wet/Dry Vacuum CleanersTank Material: Plastic
Voltage: 120Hose Length: 8 ft.
Sound Level dBA: Not RatedWarranty: 1 yr.
Hz: 60Number of Motor Stages: 1
Casters: YesIncludes: 2-1/2" x 8 ft. Lock On Hose, Two Piece Plastic Extension Wand, 14" Wet/Dry Nozzle, 8" Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Hose Holder
Average Brush Life: 1100 hr.Static Pressure: 72"
Wet Capacity: 14.5 gal.Dry Capacity: 20 gal.
Length: 24-3/4"Width: 20-3/4"
Height: 36"Power Cord Length: 18 ft.
Vacuum Capacity: 22 gal.Air Flow: 155 cfm
Hose Dia.: 2-1/2"Net Weight: 36 lb.
Amps: 12.0Drain: Yes
Watts: 390Vacuum Filter: Cartridge, Foam
Country of Origin (subject to change): United States

Product Description

Wet/Dry Vacuum, Peak HP 6-1/2 HP, Vacuum Capacity 22 gal., Contractor Series, Air Flow 155 cfm, Amps 12.0, Sound Level dBA Not Specified, Filter Type Standard, Cartridge, Foam Vacuum Filter, Static Pressure 72 In., Voltage 120, Watts 390, Tank Material Plastic, Average Brush Life 1100 hr., Hose Dia. 2-1/2 In., Hose Length 8 ft., Number of Motor Stages 1, Power Cord Length 18 ft., Wet Capacity 14.5 gal., Dry Capacity 20 gal., Drain Yes, Casters Yes, Hz 60, Height 36 In., Width 20-3/4 In.