- Home
- /
- Janitorial & Cleaning Supplies
- /
- Vacuums & Steamers
- /
- Wet Dry Vacuums
- /
- Contractor Shop Vacuum, 2-1/2" Hose Dia., Standard 150 cfm
Shop Alternate Products
This Product is Discontinued
Dayton
Contractor Shop Vacuum, 2-1/2" Hose Dia., Standard 150 cfm (Discontinued)
Mfr # 2RPD8
Zoro # G1566153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 150 cfm
- Amps 12
- Average Brush Life 1,100 hr
- Filter Type Standard
- Hose Dia. 2-1/2"
Customers Also Purchased
- Brand Dayton
-
MFR #
2RPD8
-
Zoro #
G1566153
- UPC # 190735229972
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 2-1/2" |
Hose Length | 8 ft. |
Tank Size | 32 gal |
Vacuum Hose Dia. | 2 1/2 in |
Power Cord Length | 20 ft |
Height | 38 in |
Width | 26 in |
Length | 30 in |
Vacuum Hose Length | 8 ft |
Details
Air Flow | 150 cfm |
Amps | 12 |
Average Brush Life | 1,100 hr |
Filter Type | Standard |
Peak HP | 6-1/2 HP |
Series | Contractor |
Standards | cULus |
Static Pressure | 72 in |
Tank Material | Plastic |
Vacuum Capacity | 32 gal. |
Voltage | 120 V |
Net Weight | 52.5 lb. |
Sound Level dBA | Not Rated |
Item | Shop Vacuum |
Vacuum Product Grouping | Wet/Dry Vacuum Cleaners |
Wet Capacity | 25 gal. |
Drain | Yes |
Watts | 390 |
Warranty | 1 yr. |
Includes | 14 in Wet/Dry Nozzle, 8 ft x 2 1/2 in Lock-On Hose, 8 in Utility Nozzle, Collection Bag Filter, Concentrator Nozzle, Crevice Tool, Elbow Grip, Foam Sleeve, Heavy-Duty Cartridge Filter, Hose Holder, Two Piece Plastic Extension Wand |
Hz | 60 |
Number of Motor Stages | 1 |
Vacuum Filter | Cartridge, Foam |
Dry Capacity | 31 gal. |
Casters | Yes |
Weight | 52.5 lb |
Power | 390 W |
Vacuum Pickup Type | Wet/Dry |
Vacuum Filtration Type | Standard |
Vacuum Air Flow | 150 cfm |
Sound Level | Not Rated |
Vacuum Collection Type | Disposable Bag |
Peak Horsepower | 6 1/2 hp |
Vacuum Power Source | Corded |
Current | 12 A |
Tank Dry Capacity | 31 gal |
Tank Wet Capacity | 25 gal |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 150 cfm, Static Pressure 72 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 32 gal, Tank Dry Capacity 31 gal, Tank Wet Capacity 25 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 1, Peak Horsepower 6 1/2 hp, Power 390 W, Current 12 A, Voltage 120 V, Height 38 in, Length 30 in, Width 26 in, Weight 52.5 lb, Average Brush Life 1,100 hr