Whole House Fan, 24", 115V

DAYTON| Zoro #: G0929336| Mfr #: 2EAX5

$443.55 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Belt Drive
Width (In.): 30
Number of Blades: 4

Technical Specifications

Zoro #: G0929336 Mfr #: 2EAX5
Type: Belt DriveWidth (In.): 30
Number of Blades: 4Drive Package Included: No
CFM Low: 2500Watts: 335/210
Agency Compliance: UL, cULCeiling Shutter: 4C224 or 3C510
Phase: 1Motor Type: Split Phase
Housing Material: Galvanized steelBearing Type: Ball
Requires: Ceiling ShutterHz: 60
Height (In.): 15Includes: 1 x 6'' Wooden Plenum and 3/4 x 7/16'' Adhesive-backed Sponge Rubber Mounting Strip, 2 Speed Switch and 12-Hour Timer
CFM High: 3700Propeller Material: Steel
Fan RPM: 560/370Exhaust/Supply Fan Item: Exhaust Fan
Amps: 6.7/4.6Mounting Location: Ceiling
Depth (In.): 30Power Cord Length (Ft.): Hardwired
Blade Dia.: 24"Speed: 2
Item: Whole House FanCoverage (Square-Ft.): 800
Country of Origin (subject to change): United States

Product Description

Whole House Fan, Belt Drive, 2 Speed, Blade Dia. 24 In., CFM High 5600, CFM Medium -, CFM Low 3700, Fan RPM 560/370, Drive Package Included No, Fan Voltage 115, 60 Hz, 1 Phase, Amps 6.7/4.6, Watts 335/210, Height (In.) 15, Width (In.) 30, Depth (In.) 30, Coverage (Square-Ft.) 800, Power Cord Length (Ft.) Hardwired, Motor Type Split Phase, Bearing Type Ball, Ceiling Mounting Location, Housing Material Galvanized Steel, Housing Finish -, Propeller Material Steel, Number of Blades 4

Product Reviews