Whole House Fan, B/D, 24 In, 115 Volt

DAYTON| Zoro #: G1681671| Mfr #: 5NRT1

$450.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1681671 Mfr #: 5NRT1
Propeller Material: SteelHz: 60
Item: Whole House FanPhase: 1
Drive Package Included: NoFan Voltage: 115
Exhaust/Supply Fan Item: Exhaust FanMounting Location: Ceiling
Speed: 2Housing Finish: Galvanize Steel
Includes: 2 Speed Wall Switch and 12-Hour TimerType: Belt Drive
CFM High: 3700CFM Low: 1610
Fan RPM: 529/230Amps: 6.2/3.9
Watts: 529/279Height (In.): 23
Width (In.): 28Coverage (Square-Ft.): 850
Power Cord Length (Ft.): Hard WiredMotor Type: Split Phase
Bearing Type: BallHousing Material: Galvanize Steel
Propeller Material: SteelNumber of Blades: 5
Agency Compliance: UL, C-UL, HVIRequires: Shutter For New Installations
Depth (In.): 28Blade Dia.: 24"
Country of Origin (subject to change): United States

Product Description

Whole House Fan, Belt Drive, 2 Speed, Blade Dia. 24 In., CFM High 3700, CFM Low 1610, Fan RPM 529/230, Drive Package Included No, Fan Voltage 115, 60 Hz, 1 Phase, Amps 6.2/3.9, Watts 529/279, Height (In.) 23, Width (In.) 28, Depth (In.) 28, Coverage (Square-Ft.) 850, Power Cord Length (Ft.) Hard Wired, Motor Type Split Phase, Bearing Type Ball, Ceiling Mounting Location, Housing Material Galvanize Steel, Housing Finish Galvanize Steel, Propeller Material Steel, Number of Blades 5

Product Reviews