Whole House Fan, D/D, 24 In, 115 Volt

DAYTON |Zoro #: G1204043|Mfr #: 5NRR9

$382.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204043 Mfr #: 5NRR9
Hz: 60Item: Whole House Fan
Phase: 1Drive Package Included: No
Fan Voltage: 115Exhaust/Supply Fan Item: Exhaust Fan
Mounting Location: CeilingSpeed: 2
Housing Finish: Galvanize SteelIncludes: 2 Speed Wall Switch and 12-Hour Timer
Type: Direct DriveCFM High: 3970
CFM Low: 3260Fan RPM: 713/586
Amps: 2.8/2.2Watts: 334/256
Height (In.): 14Width (In.): 28
Coverage (Square-Ft.): 1000Power Cord Length (Ft.): Hard Wired
Motor Type: Permanent Split CapacitorBearing Type: Ball
Housing Material: Galvanize SteelPropeller Material: Aluminum
Number of Blades: 3Agency Compliance: UL, C-UL, HVI
Requires: Shutter For New InstallationsBlade Dia.: 24"
Depth (In.): 28Country of Origin (subject to change): United States

Product Description

Whole House Fan, Direct Drive, 2 Speed, Blade Dia. 24 In., CFM High 3970, CFM Low 3260, Fan RPM 713/586, Drive Package Included No, Fan Voltage 115, 60 Hz, 1 Phase, Amps 2.8/2.2, Watts 334/256, Height (In.) 14, Width (In.) 28, Depth (In.) 28, Coverage (Square-Ft.) 1000, Power Cord Length (Ft.) Hard Wired, Motor Type Permanent Split Capacitor, Bearing Type Ball, Ceiling Mounting Location, Housing Material Galvanize Steel, Housing Finish Galvanize Steel, Propeller Material Aluminum

Product Reviews