KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Winch Cable, GS, 1/2 In. x 110 ft.

DAYTON| Zoro #: G1380057| Mfr #: 1DLH4

$261.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Thimble Eye, Swagged Loop, Zinc Plated Safety Latch Hook
Item: Winch Cable
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380057 Mfr #: 1DLH4
Includes: Thimble Eye, Swagged Loop, Zinc Plated Safety Latch HookItem: Winch Cable
Material: Galvanized steelStrand Type: 6 x 19
Working Load Limit: 4400 lb.Standards: RR-W-410D, ASTM A-90 SAE J-684C
Size: 1/2"For Use With: Manual and Electric Winches
Length: 110 ft.Color: Zinc
Country of Origin (subject to change): China

Description

Winch Cable, Material Galvanized Steel, Size 1/2 In., Length 110 ft., Working Load Limit 4400 lb., Strand Type 6 x 19, Zinc, For Use With Manual and Electric Winches, Standards RR-W-410D, ASTM A-90 SAE J-684C, Includes Thimble Eye, Swagged Loop, Zinc Plated Safety Latch Hook

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews