SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Winch Cable, GS, 1/4 In. x 120 ft.

DAYTON| Zoro #: G0849335| Mfr #: 1DLH5

$79.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ZincItem: Winch CableStrand Type: 7 x 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849335 Mfr #: 1DLH5
Color: ZincItem: Winch Cable
Strand Type: 7 x 19Working Load Limit: 1400 lb.
Length: 120 ft.Material: Galvanized steel
Size: 1/4"For Use With: Manual and Electric Winches
Includes: Thimble Eye, Swagged Loop, Zinc Plated Safety Latch HookStandards: RR-W-410D, ASTM A-90 SAE J-684C
Country of Origin (subject to change): China

Description

Winch Cable, Material Galvanized Steel, Size 1/4 In., Length 120 ft., Working Load Limit 1400 lb., Strand Type 7 x 19, Zinc, For Use With Manual and Electric Winches, Standards RR-W-410D, ASTM A-90 SAE J-684C, Includes Thimble Eye, Swagged Loop, Zinc Plated Safety Latch Hook

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews