KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Winch Cable, GS, 5/32 In. x 50 ft.

DAYTON| Zoro #: G1674461| Mfr #: 1DLJ2

$49.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strand Type: 7 x 19
Item: Winch Cable
Includes: Heavy Duty Thimble Eye, Swagged Loop, Zinc Plated Latch Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674461 Mfr #: 1DLJ2
Strand Type: 7 x 19Item: Winch Cable
Includes: Heavy Duty Thimble Eye, Swagged Loop, Zinc Plated Latch HookFor Use With: Manual and Electric Winches
Color: ZincWorking Load Limit: 520 lb.
Length: 50 ft.Material: Galvanized steel
Size: 5/32"Standards: RR-W-410D, ASTM A-90 SAE J-684C
Country of Origin (subject to change): China

Description

Winch Cable, Material Galvanized Steel, Size 5/32 In., Length 50 ft., Working Load Limit 520 lb., Strand Type 7 x 19, Zinc, For Use With Manual and Electric Winches, Standards RR-W-410D, ASTM A-90 SAE J-684C, Includes Heavy Duty Thimble Eye, Swagged Loop, Zinc Plated Latch Hook

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews