Dayton
Wire Rope Sleeve, 1/16 In, Aluminum, PK25
- Zoro #: G3453895
- Mfr #: 1DLD7
Hover or click to zoom Tap to zoom
Key Features
- Item: Wire Rope Sleeve
- Material: Aluminum Alloy
- For Wire Rope Dia.: 1/16 in
- Finish: Natural
- Wire Rope Dia.: 1/16"
- For Use With: 1DMU9, 1DMV2
- Product Type: Wire Rope Sleeve
$4.34
Pk of 25, $0.17/ea
Subtotal: $4.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dayton
- MFR #1DLD7
- Zoro #G3453895
- Country of OriginChina
- Category Sleeve & Thimble Kits for Wire Rope
Details
Item | Wire Rope Sleeve |
Material | Aluminum Alloy |
For Wire Rope Dia. | 1/16 in |
Finish | Natural |
Wire Rope Dia. | 1/16" |
For Use With | 1DMU9, 1DMV2 |
Product Type | Wire Rope Sleeve |
Description
Wire Rope Sleeve, Material Aluminum Alloy, For Wire Rope Dia. 1/16 in, Finish Natural, For Use With 1DMU9, 1DMV2, Package Quantity 25
Reviews of Dayton #1DLD7
Explore more
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 1DLE3
- DAYTON Stop Sleeve, 3/32 In, Aluminum, PK50 2VKC6
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 2VKD3
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 1DLH1
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 2VJZ7
- DAYTON Wire Rope Sleeve, 1/8 In, Aluminum, PK25 1DLD8
- DAYTON Wire Rope Stop Sleeve, 1/8 In, Copper, PK50 2VKE9
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 3/8, Crimp, Aluminum ASC038
- DAYTON Wire Rope Stop Sleeve, 5/32In, Copper, PK50 2VKF1
- MAZZELLA Crosby S-505 Sleeve Swage 5/8" 1041189
- CAMPBELL CHAIN & FITTINGS 5/8" Wire Rope Thimble, Electro-Galvanized T7670669
- Dayton Sleeve & Thimble Kits for Wire Rope