KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Rope Sleeve, 1/2 In, Aluminum, PK10

DAYTON| Zoro #: G0501715| Mfr #: 2VJZ3

$24.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Rope Dia.: 1/2"
Finish: Natural
Item: Wire Rope Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0501715 Mfr #: 2VJZ3
Wire Rope Dia.: 1/2"Finish: Natural
Item: Wire Rope SleeveMaterial: Aluminum Alloy
Country of Origin (subject to change): China

Description

Wire Rope Sleeve, Material Aluminum Alloy, Wire Rope Dia. 1/2 In., Finish Natural, Package Quantity 10

Reviews