KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Rope Sleeve, 5/16 In, Copper, PK25

DAYTON| Zoro #: G0308621| Mfr #: 1DLF7

$66.15 /pk

This item ships free. Details.Standard ground shipping.
Details:
Wire Rope Dia.: 5/16"
Finish: Tin Plated
Item: Wire Rope Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308621 Mfr #: 1DLF7
Wire Rope Dia.: 5/16"Finish: Tin Plated
Item: Wire Rope SleeveFor Use With: 1DMV4
Material: CopperCountry of Origin (subject to change): China

Description

Sleeves, Tin Plated Copper, For Cable Size 5/16 In, For Use With G1627945, Package Quantity 25

Reviews