DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wire Rope Sleeve, 5/32 In, Copper, PK25

DAYTON| Zoro #: G1050472| Mfr #: 2VJZ9

$18.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Rope Dia.: 5/32"
Finish: Tin Plated
Item: Wire Rope Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050472 Mfr #: 2VJZ9
Wire Rope Dia.: 5/32"Finish: Tin Plated
Item: Wire Rope SleeveFor Use With: 1DMV1, 1DMV2, 1DMV4
Material: CopperCountry of Origin (subject to change): China

Description

Wire Rope Sleeve, Material Copper, Wire Rope Dia. 5/32 In., Finish Tin Plated, For Use With 1DMV1, 1DMV2, 1DMV4, Package Quantity 25

Reviews