Wire Rope Sleeve, 7/32 In, Copper, PK25

DAYTON| Zoro #: G2208351| Mfr #: 2VKA1

$54.38 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Rope Dia.: 7/32"
Finish: Tin Plated
Item: Wire Rope Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208351 Mfr #: 2VKA1
Wire Rope Dia.: 7/32"Finish: Tin Plated
Item: Wire Rope SleeveMaterial: Copper
Country of Origin (subject to change): China

Description

Wire Rope Sleeve, Material Copper, Wire Rope Dia. 7/32 In., Finish Tin Plated, Package Quantity 25

Reviews