KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Rope Stop Sleeve, 1/8 In, Copper, PK50

DAYTON| Zoro #: G0318001| Mfr #: 2VKD7

$13.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Rope Dia.: 1/8"
Finish: Natural
Item: Wire Rope Stop Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318001 Mfr #: 2VKD7
Wire Rope Dia.: 1/8"Finish: Natural
Item: Wire Rope Stop SleeveFor Use With: 1DUM9, 1DMV1, 1DMV2
Material: CopperCountry of Origin (subject to change): China

Description

Stop Sleeve, Copper, For Cable Size 1/8 In, For Use With G0341661, G2847397 or G1139756 Swagers, Package Quantity 50

Reviews