KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Rope Stop Sleeve, 5/32In, Copper, PK50

DAYTON| Zoro #: G2267526| Mfr #: 2VKF1

$21.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Rope Dia.: 5/32"
Finish: zinc plated
Item: Wire Rope Stop Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267526 Mfr #: 2VKF1
Wire Rope Dia.: 5/32"Finish: zinc plated
Item: Wire Rope Stop SleeveFor Use With: 1DMV1, 1DMV2, 1DMV4
Material: CopperCountry of Origin (subject to change): China

Description

Stop Sleeve, Zinc-Plated Copper, For Cable Size 5/32 In, For Use With G2847397 or G1139756 or G1627945 Swagers, Package Quantity 50

Reviews