Wire Security Cart, 900 lb., 40-3/4In. L

VALUE BRAND| Zoro #: G1789374| Mfr #: 1ECG8

$448.38 /ea

This item ships free. DetailsStandard ground shipping
Details:
Caster Dia.: 5"
Finish: Chrome
Item: Wire Security Cart
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1789374 Mfr #: 1ECG8
Caster Dia.: 5"Caster Material: Polyurethane
Caster Type: (4) SwivelOverall Width: 27-1/4"
Overall Length: 40-3/4"Overall Height: 68-1/2"
Load Capacity: 900 lb.Item: Wire Security Cart
Finish: ChromeCountry of Origin (subject to change): China

Product Description

Wire Security Cart, Load Capacity 900 lb., Overall Height 68-1/2 In., Overall Width 27-1/4 In., Overall Length 40-3/4 In., Caster Type (4) Swivel, Caster Material Polyurethane, Caster Dia. 5 In., Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews