Wire Security Cart, 900 lb., 52-3/4 In. L

DAYTON| Zoro #: G2100305| Mfr #: 1ECG9

$1,396.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100305 Mfr #: 1ECG9
Overall Width: 27-1/4"Caster Dia.: 5"
Finish: ChromeOverall Height: 68-1/2"
Caster Material: PolyurethaneCaster Type: (4) Swivel
Item: Wire Security CartLoad Capacity: 900 lb.
Overall Length: 52-3/4"Country of Origin (subject to change): China

Product Description

Wire Security Cart, Load Capacity 900 lb., Overall Height 68-1/2 In., Overall Width 27-1/4 In., Overall Length 52-3/4 In., Caster Type (4) Swivel, Caster Material Polyurethane, Caster Dia. 5 In., Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.