JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wire Security Cart, 900 lb., 60 In. L

VALUE BRAND| Zoro #: G2135551| Mfr #: 1ECH1

$522.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2135551 Mfr #: 1ECH1
Caster Material: PolyurethaneOverall Length: 65"
Overall Height: 68-1/2"Load Capacity: 900 lb.
Item: Wire Security CartFinish: Chrome
Caster Dia.: 5"Shelf Length: 60"
Shelf Width: 24"Caster Type: (4) Swivel
Overall Width: 27-1/4"Country of Origin (subject to change): China

Product Description

Wire Security Cart, Load Capacity 900 lb., Shelf Length 60 In., Shelf Width 24 In., Overall Height 68-1/2 In., Overall Width 27-1/4 In., Overall Length 65 In., Caster Type (4) Swivel, Caster Material Polyurethane, Caster Dia. 5 In., Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.