KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wireless Thermostat, 5-1-1 Day Programmable, Stages 1 Heat/1 Cool

DAYTON| Zoro #: G1907717| Mfr #: 1UHG7

$114.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Thermostat and Control Module
System Switching: Auto-Heat-Cool-Off
Item: Wireless Thermostat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907717 Mfr #: 1UHG7
Includes: Thermostat and Control ModuleSystem Switching: Auto-Heat-Cool-Off
Item: Wireless ThermostatLow Battery Indicator: Yes
Footnotes: 1, 3Temp. Settings per Day: 4
Remote Sensing Capability: YesDual Transformer Compatible: No
Programs per Week: 5-1-1Key Pad Lockout: No
For Use With: Single Zone Use Only; Cannot Use Multiple Units (Thermostats) in Close ProximityFan Switching: Auto-on
Power Method: Receiver: AC Transmitter: DCStages Heat: 1
Humidification Control: NoTerminal Designations: RH,RC,G,Y,W
Programmable Fan: NoBattery Backup: No
Stages Cool: 1Features: Transmitter Requires 2 AA Batteries
Color: WhiteCountry of Origin (subject to change): China

Description

Wireless Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-1-1, Terminal Designations RH,RC,G,Y,W, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Key Pad Lockout No, Programmable Fan No, Humidification Control No, Remote Sensing Capability Yes, Battery Backup No, Low Battery Indicator Yes, Dual Transformer Compatible No, Power Method Receiver: AC Transmitter: DC, Color White, Features Transmitter Requires 2 AA Batteries

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews